Motion
PHE L090-3/4INCH

SKF
PHE L090-3/4INCH

Jaw Coupling Hub - Straight Jaw, 0.7500 in Bore
MI ITEM #11304910
MFR #PHE L090-3/4INCH
Your Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE L090-3/4INCH

Jaw Coupling Hub - Straight Jaw, 0.7500 in Bore
MI ITEM #11304910
MFR #PHE L090-3/4INCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.28/each(List $15.28)

Overview

Mfr description
PHE L090-3/4INCH COUPLING & UNIVERSAL JO

Specifications

  • Bore Diameter
    0.7500 in
  • Jaw Type
    Straight
  • Outside Diameter
    54 mm
  • Series
    L
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought