Specifications
Dimensions
- Coupling Size150
- Coupling Size Code150
Details
- Element MaterialNatural rubber
- Element TypeSpider
- Jaw TypeCurved
- Product TypeJaw Coupling Spiders & Elements
- SeriesFRC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)