Motion
PHE L095-1-1/16INCH

SKF
PHE L095-1-1/16INCH

Jaw Coupling Hub - Cplg Size: L095, Straight Jaw, 1.0625 in Bore
Mi Item #11305716
MFR #PHE L095-1-1/16INCH
Price$29.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE L095-1-1/16INCH

Jaw Coupling Hub - Cplg Size: L095, Straight Jaw, 1.0625 in Bore
Mi Item #11305716
MFR #PHE L095-1-1/16INCH

Mfr description
PHE L095-1-1/16INCH COUPLING & UNIVERSAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.34/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Coupling Size Code
    L095
  • Hub Length
    0.9843 in
  • Outside Diameter
    54 mm
  • Weight
    0.68 lbs

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)