Motion
PHE L100-1-5/16INCH

SKF
PHE L100-1-5/16INCH

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 1.3125 in Bore
Mi Item #11308208
MFR #PHE L100-1-5/16INCH
Price$27.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE L100-1-5/16INCH

Jaw Coupling Hub - Cplg Size: L100, Straight Jaw, 1.3125 in Bore
Mi Item #11308208
MFR #PHE L100-1-5/16INCH

Mfr description
PHE L100-1-5/16INCH COUPLING & UNIVERSAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.37/each

Specifications

Dimensions

  • Bore Diameter
    1.3125 in
  • Coupling Size Code
    L100
  • Hub Length
    1.3780 in
  • Outside Diameter
    65 mm
  • Weight
    1.65 lbs

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)