Motion
PHE L225NRWRAP

SKF
PHE L225NRWRAP

Jaw Coupling Snap Wrap - Nitrile, Snap Wrap, Straight Jaw
MI ITEM #11308442
MFR #PHE L225NRWRAP
Price$29.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE L225NRWRAP

Jaw Coupling Snap Wrap - Nitrile, Snap Wrap, Straight Jaw
MI ITEM #11308442
MFR #PHE L225NRWRAP

Mfr description
PHE L225NRWRAP COUPLING & UNIVERSAL JOIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.70/each

Specifications

Dimensions

  • Coupling Size
    L225
  • Coupling Size Code
    L225
  • Outside Diameter
    108 mm

Details

  • Element Material
    Nitrile
  • Element Type
    Snap Wrap
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)