Specifications
Dimensions
- Coupling SizeL150
- Coupling Size CodeL150
- Outside Diameter3.7500 in
Details
- Element MaterialUrethane
- Element TypeSnap Wrap
- Jaw TypeStraight
- Product TypeJaw Coupling Spiders & Elements
- SeriesL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)