Motion
PHE L110-1-1/2INCH

SKF
PHE L110-1-1/2INCH

Jaw Coupling Hub - Cplg Size: L110, 1.5000 in Bore
MI ITEM #11311596
MFR #PHE L110-1-1/2INCH
Price$47.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE L110-1-1/2INCH

Jaw Coupling Hub - Cplg Size: L110, 1.5000 in Bore
MI ITEM #11311596
MFR #PHE L110-1-1/2INCH

Mfr description
PHE L110-1-1/2INCH COUPLING & UJOINT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.72/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Coupling Size Code
    L110
  • Hub Length
    1.6929 in
  • Outside Diameter
    84 mm
  • Weight
    3.23 lbs

Details

  • Product Type
    Jaw Coupling Hubs
  • Series
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)