1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHE L110-1-1/8INCH
Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 1.1250 in Bore
MI ITEM #
11311599
MFR #
PHE L110-1-1/8INCH
Price
$47.72
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
SKF PHE L110-1-1/8INCH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHE L110-1-1/8INCH
Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 1.1250 in Bore
MI ITEM #
11311599
MFR #
PHE L110-1-1/8INCH
Mfr description
PHE L110-1-1/8INCH COUPLING & UJOINT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$47
.72
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.1250 in
Coupling Size Code
L110
Hub Length
1.6929 in
Outside Diameter
84 mm
Weight
3.23 lbs
Details
Jaw Type
Straight
Product Type
Jaw Coupling Hubs
Series
L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items