Motion
PHE L110-30MM

SKF
PHE L110-30MM

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 30 mm Bore
Mi Item #11311615
MFR #PHE L110-30MM
Price$50.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE L110-30MM

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 30 mm Bore
Mi Item #11311615
MFR #PHE L110-30MM

Mfr description
PHE L110-30MM COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.15/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Coupling Size
    L110
  • Coupling Size Code
    L110
  • Outside Diameter
    84 mm

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)