Motion
PHE L190-22MM

SKF
PHE L190-22MM

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 22 mm Bore, Finished Bore, Cast Iron Material
Mi Item #11315171
MFR #PHE L190-22MM
Price$93.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE L190-22MM

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 22 mm Bore, Finished Bore, Cast Iron Material
Mi Item #11315171
MFR #PHE L190-22MM

Mfr description
PHE L190-22MM COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.22/each

Specifications

Dimensions

  • Bore Diameter
    22 mm
  • Coupling Size
    L190
  • Coupling Size Code
    L190
  • Hub Length
    2.1260 in
  • Length Through Bore
    54 mm
  • Outside Diameter
    115 mm

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Cast Iron
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)