Motion
PHE L190-15/16INCH

SKF
PHE L190-15/16INCH

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 0.9375 in Bore
Mi Item #11315200
MFR #PHE L190-15/16INCH
Price$88.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE L190-15/16INCH

Jaw Coupling Hub - Cplg Size: L190, Straight Jaw, 0.9375 in Bore
Mi Item #11315200
MFR #PHE L190-15/16INCH

Mfr description
PHE L190-15/16INCH COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.96/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Coupling Size Code
    L190
  • Hub Length
    2.1260 in
  • Outside Diameter
    115 mm
  • Weight
    7.95 lbs

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)