Motion
PHE L225-1-3/8INCH

SKF
PHE L225-1-3/8INCH

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 1.3750 in Bore
Mi Item #11316765
MFR #PHE L225-1-3/8INCH
Price$119.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE L225-1-3/8INCH

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 1.3750 in Bore
Mi Item #11316765
MFR #PHE L225-1-3/8INCH

Mfr description
PHE L225-1-3/8INCH COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.46/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Coupling Size Code
    L225
  • Hub Length
    2.5197 in
  • Outside Diameter
    108 mm
  • Weight
    9.92 lbs

Details

  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)