Motion
PHE L225-42MM

SKF
PHE L225-42MM

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 42 mm Bore, Finished Bore, Cast Iron Material
Mi Item #11316790
MFR #PHE L225-42MM
Price$125.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE L225-42MM

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 42 mm Bore, Finished Bore, Cast Iron Material
Mi Item #11316790
MFR #PHE L225-42MM

Mfr description
PHE L225-42MM COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.34/each

Specifications

Dimensions

  • Bore Diameter
    42 mm
  • Bore Length
    2.5200 in
  • Coupling Size
    L225
  • Coupling Size Code
    L225
  • Hub Length
    2.5197 in
  • Length Through Bore
    64 mm
  • Outside Diameter
    108 mm

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Cast Iron
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)