Specifications
Dimensions
- Coupling Size280
- Coupling Size Code280
Details
- Element MaterialFR
- Jaw TypeCurved
- Product TypeJaw Coupling Spiders & Elements
- SeriesFRC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)