Overview
Mfr description
GB3C 1/2 GJ BOSS FEM SPUD
Specifications
- Size1/2 in
- TypeGate Valve
- MaterialPlated Steel
- For Use WithUse with Boss Ground Joint fittings, Boss couplings supply a convenient threaded fitting to connect two lengths of hose, or a single length to a male or female threaded outlet
- End ConnectionsNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data