Motion
7010497896 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 20X2X8, X=3/4 D150

3M
7010497896 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 20X2X8, X=3/4 D150

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 20X2X8, X=3/4 D150 644BI - MMMRBDW48157
MI ITEM #11378382
MFR #7010497896 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 20X2X8, X=3/4 D150
List Price$8,363.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010497896 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 20X2X8, X=3/4 D150

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 20X2X8, X=3/4 D150 644BI - MMMRBDW48157
MI ITEM #11378382
MFR #7010497896 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 20X2X8, X=3/4 D150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,363.81/each for your price

Overview

Mfr description
7010497896 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed for applications where higher stock removal is required without sacrificing form retention - Various wheel shapes and sizes available with arbor holes are made to customer specifications - Designed for use with a water-based coolant

Specifications

  • Manufacturer Upc Number
    00638060027165
  • UPC_NO
    00638060027165
  • Abrasive Material
    Diamond
  • Overall Diameter
    20 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of removing stock or grinding forms on tungsten carbide, cemented carbide and ceramic work pieces - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed for applications where higher stock removal is required without sacrificing form retention - Various wheel shapes and sizes available with arbor holes are made to customer specifications - Designed for use with a water-based coolant
  • Weight
    29.288 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text