Motion
7010494588 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 30X1-1/4X12, X=1/4

3M
7010494588 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 30X1-1/4X12, X=1/4

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 30X1-1/4X12, X=1/4 D220 664BL - MMMRBDW49595
MI ITEM #11378970
MFR #7010494588 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 30X1-1/4X12, X=1/4
List Price$7,041.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010494588 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 30X1-1/4X12, X=1/4

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 30X1-1/4X12, X=1/4 D220 664BL - MMMRBDW49595
MI ITEM #11378970
MFR #7010494588 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 30X1-1/4X12, X=1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,041.58/each for your price

Overview

Mfr description
7010494588 3M RESIN BOND DIAMOND WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed to provide a balance of good cut and form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US

Specifications

  • Manufacturer Upc Number
    00076308267926
  • UPC_NO
    00076308267926
  • Overall Diameter
    30 in
  • Overall Thickness
    1.25 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed to provide a balance of good cut and form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US
  • Weight
    43.246 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text