Motion
L22510058
Jaw Coupling Hub - 1.6250 in Bore
MI ITEM #11398368
MFR #L22510058
Price$169.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 1.6250 in Bore
MI ITEM #11398368
MFR #L22510058

Mfr description
L22510058 L225 JAW COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.02/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Outside Diameter
    5.0000 in

Details

  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)