Motion
ZUSA-PF-23
USA Sealing - 304 Stainless Steel Material
Mi Item #11443189
MFR #ZUSA-PF-23
Price$93.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 304 Stainless Steel Material
Mi Item #11443189
MFR #ZUSA-PF-23

Mfr description
ZUSA-PF-23 PIPE FITTING - 304 STAINLESS
  • Use Class 150 fittings in low-pressure applications.
  • 304 Stainless Steel has very good corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.25/each

Specifications

Details

  • Material
    304 Stainless Steel
  • Pressure Class
    Class 150 psi
  • Shape
    90 Degree Elbow
  • UPC_NO
    193005416218
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)