Specifications
Dimensions
- Hex Size35/64 in
Details
- Material304 Stainless Steel
- Pressure ClassClass 150 psi
- ShapeLocknut
- UPC_NO193005416942
- Working Pressure150 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)