Specifications
Dimensions
- Hex Size21/32 in
Details
- Material304 Stainless Steel
- Pressure ClassClass 150 psi
- ShapeStraight
- UPC_NO193005417130
- Working Pressure150 psi
Overview
Mfr description
ZUSA-PF-219 PIPE FITTING - 304 STAINLESS
- Use Class 150 fittings in low-pressure applications.
- 304 Stainless Steel has very good corrosion resistance.