Motion
ZUSA-PF-3112
USA Sealing - 304 Stainless Steel Material
Mi Item #11443391
MFR #ZUSA-PF-3112
Price$59.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 304 Stainless Steel Material
Mi Item #11443391
MFR #ZUSA-PF-3112

Mfr description
ZUSA-PF-3112 PIPE FITTING - 304 STAINLES
  • Use Class 3000 fittings in high-pressure applications.
  • 304 Stainless Steel has very good corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.72/each

Specifications

Details

  • Material
    304 Stainless Steel
  • Pressure Class
    Class 3000 psi
  • Shape
    Elbow
  • UPC_NO
    193005426330
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)