Motion
ZUSA-PF-3337
USA Sealing - 316 Stainless Steel Material
Mi Item #11443441
MFR #ZUSA-PF-3337
Price$411.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 316 Stainless Steel Material
Mi Item #11443441
MFR #ZUSA-PF-3337

Mfr description
ZUSA-PF-3337 PIPE FITTING - 316 STAINLES
  • Use Class 3000 fittings in high-pressure applications.
  • 316 Stainless Steel has excellent corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.63/each

Specifications

Details

  • Material
    316 Stainless Steel
  • Pressure Class
    Class 3000 psi
  • Shape
    Cross
  • UPC_NO
    193005426873
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)