Motion
ZUSA-PF-4918
USA Sealing - Brass Material
Mi Item #11443627
MFR #ZUSA-PF-4918
Price$62.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Brass Material
Mi Item #11443627
MFR #ZUSA-PF-4918

Mfr description
ZUSA-PF-4918 PIPE FITTING - BRASS - INST
  • Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
  • Use these fittings in extreme-pressure applications.
  • Brass has good corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.24/each

Specifications

Dimensions

  • Hex Size
    1-19/64 in

Details

  • Material
    Brass
  • Shape
    Straight
  • UPC_NO
    193005430535
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)