Motion
ZUSA-PF-5454
USA Sealing - Galvanized Steel Material
Mi Item #11443887
MFR #ZUSA-PF-5454
Price$97.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Galvanized Steel Material
Mi Item #11443887
MFR #ZUSA-PF-5454

Mfr description
ZUSA-PF-5454 PIPE FITTING - GALVANIZED S
  • Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
  • Use these fittings in extreme-pressure applications.
  • Galvanized steel has good strength and fair corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.19/each

Specifications

Details

  • Material
    Galvanized Steel
  • Shape
    Cross
  • UPC_NO
    193005433130
  • Working Pressure
    5600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)