Motion
ZUSA-PF-5483
USA Sealing - Galvanized Steel Material
Mi Item #11443904
MFR #ZUSA-PF-5483
Price$42.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Galvanized Steel Material
Mi Item #11443904
MFR #ZUSA-PF-5483

Mfr description
ZUSA-PF-5483 PIPE FITTING W/ THREAD SEAL
  • The male threads on these fittings have a pre-applied PTFE thread sealant for extra leak protection.
  • Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
  • Use these fittings in extreme-pressure applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.80/each

Specifications

Dimensions

  • Length
    1-1/2 in

Details

  • Material
    Galvanized Steel
  • Shape
    Straight
  • UPC_NO
    193005433307
  • Working Pressure
    7700 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)