Motion
ZUSA-PF-6601
USA Sealing - Black-Coated Steel Material
MI ITEM #11444027
MFR #ZUSA-PF-6601
List Price$8.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Black-Coated Steel Material
MI ITEM #11444027
MFR #ZUSA-PF-6601

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8.36/each for your price

Overview

Mfr description
ZUSA-PF-6601 PIPE FITTING - BLACK-COATED
  • Use Class 3000 fittings in high-pressure applications.
  • Black-coated steel is very strong but is susceptible to corrosion.

Specifications

  • Material
    Black-Coated Steel
  • Shape
    Straight
  • UPC_NO
    193005435752
  • Working Pressure
    3000 psi
  • Pressure Class
    Class 3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text