Motion
ZUSA-PF-959
USA Sealing - 304 Stainless Steel Material
Mi Item #11444074
MFR #ZUSA-PF-959
Price$6.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 304 Stainless Steel Material
Mi Item #11444074
MFR #ZUSA-PF-959

Mfr description
ZUSA-PF-959 PIPE FITTING - 304 STAINLESS
  • Schedule 40 nipples are well suited for low-to-medium pressure applications
  • 304 Stainless Steel has very good corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.92/each

Specifications

Dimensions

  • Length
    3 in
  • Thread
    Threaded on Both Ends

Details

  • Construction
    Welded
  • Material
    304 Stainless Steel
  • Schedule
    40
  • Style
    Pipe Nipple
  • UPC_NO
    193005419264
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)