Motion
ZUSA-PF-963
USA Sealing - 304 Stainless Steel Material
MI ITEM #11444078
MFR #ZUSA-PF-963
Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 304 Stainless Steel Material
MI ITEM #11444078
MFR #ZUSA-PF-963

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.26/each

Specifications

Dimensions

  • Length
    3 in
  • Thread
    Threaded on Both Ends

Details

  • Construction
    Welded
  • Material
    304 Stainless Steel
  • Schedule
    40
  • Style
    Pipe Nipple
  • UPC_NO
    193005419301
  • Working Pressure
    150 psi

Overview

Mfr description
ZUSA-PF-963 PIPE FITTING - 304 STAINLESS
  • Schedule 40 nipples are well suited for low-to-medium pressure applications
  • 304 Stainless Steel has very good corrosion resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought