Motion
ZUSA-PF-2668
USA Sealing - 316 Stainless Steel Material
Mi Item #11444554
MFR #ZUSA-PF-2668
Price$17.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 316 Stainless Steel Material
Mi Item #11444554
MFR #ZUSA-PF-2668

Mfr description
ZUSA-PF-2668 PIPE FITTING W/ THREAD SEAL
  • The male threads on these fittings have a pre-applied PTFE thread sealant for extra leak protection
  • Schedule 40 nipples are well suited for low-to-medium pressure applications
  • 316 Stainless Steel has excellent corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.40/each

Specifications

Dimensions

  • Length
    1-1/8 in

Details

  • Construction
    Welded
  • Material
    316 Stainless Steel
  • Schedule
    40
  • Style
    Close Nipple
  • UPC_NO
    193005424640
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)