1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
ZUSA-PF-2889
USA Sealing - 316 Stainless Steel Material
MI ITEM #
11444617
MFR #
ZUSA-PF-2889
Price
$47.32
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
USA INDUSTRIALS INC ZUSA-PF-2889
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
ZUSA-PF-2889
USA Sealing - 316 Stainless Steel Material
MI ITEM #
11444617
MFR #
ZUSA-PF-2889
Mfr description
ZUSA-PF-2889 PIPE FITTING W/ THREAD SEAL
The male threads on these fittings have a pre-applied PTFE thread sealant for extra leak protection
Schedule 40 nipples are well suited for low-to-medium pressure applications
316 Stainless Steel has excellent corrosion resistance.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$47
.32
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Thread
Threaded on Both Ends
Details
Construction
Welded
Material
316 Stainless Steel
Schedule
40
Style
Pipe Nipple
UPC_NO
193005425272
Working Pressure
150 psi
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items