Motion
ZUSA-PF-3547
USA Sealing - 304 Stainless Steel Material
Mi Item #11444742
MFR #ZUSA-PF-3547
Price$13.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 304 Stainless Steel Material
Mi Item #11444742
MFR #ZUSA-PF-3547

Mfr description
ZUSA-PF-3547 PIPE FITTING - 304 STAINLES
  • Schedule 80 nipples have thick sidewalls, making these well suited for high-pressure applications
  • 304 Stainless Steel has very good corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.41/each

Specifications

Dimensions

  • Length
    4 in
  • Thread
    Threaded on Both Ends

Details

  • Construction
    Seamless
  • Material
    304 Stainless Steel
  • Schedule
    80
  • Style
    Pipe Nipple
  • UPC_NO
    193005427320
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)