Motion
ZUSA-PF-5646
USA Sealing - Aluminum Material
Mi Item #11444908
MFR #ZUSA-PF-5646
Price$48.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Aluminum Material
Mi Item #11444908
MFR #ZUSA-PF-5646

Mfr description
ZUSA-PF-5646 PIPE FITTING - ALUMINUM - S
  • Schedule 40 nipples are well suited for low-to-medium pressure applications
  • Aluminum has good corrosion resistance and is lightweight.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.25/each

Specifications

Dimensions

  • Length
    2-1/2 in

Details

  • Construction
    Seamless
  • Material
    Aluminum
  • Schedule
    40
  • Style
    Close Nipple
  • UPC_NO
    193005434083
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)