Specifications
Dimensions
- Hex Size2-23/64 in
Details
- Material316 Stainless Steel
- Pressure ClassClass 150 psi
- ShapeLocknut
- UPC_NO193005873394
- Working Pressure150 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)