1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
USA INDUSTRIALS INC
ZUSA-PF-8253
USA Sealing - 304 Stainless Steel Material
MI ITEM #
11445888
MFR #
ZUSA-PF-8253
Price
$27.57
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
USA INDUSTRIALS INC ZUSA-PF-8253
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA INDUSTRIALS INC
ZUSA-PF-8253
USA Sealing - 304 Stainless Steel Material
MI ITEM #
11445888
MFR #
ZUSA-PF-8253
Mfr description
ZUSA-PF-8253 PIPE FITTING - 304 STAINLES
Use Class 150 fittings in low-pressure applications.
304 Stainless Steel has very good corrosion resistance.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$27
.57
/each
Add to Cart
Specifications
Dimensions
Length
32 mm
Details
Material
304 Stainless Steel
Pressure Class
Class 150 psi
Shape
Plug
UPC_NO
193005000000
Working Pressure
150 psi
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items