Motion
ZUSA-PF-7524
USA Sealing - 316 Stainless Steel Material
Mi Item #11445904
MFR #ZUSA-PF-7524
Price$170.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 316 Stainless Steel Material
Mi Item #11445904
MFR #ZUSA-PF-7524

Mfr description
ZUSA-PF-7524 PIPE FITTING - 316 STAINLES
  • Use Class 150 fittings in low-pressure applications.
  • 316 Stainless Steel has excellent corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.92/each

Specifications

Dimensions

  • Length
    64 mm

Details

  • Material
    316 Stainless Steel
  • Pressure Class
    Class 150 psi
  • Shape
    Straight
  • UPC_NO
    193005000000
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)