Motion
ZUSA-PF-8436
USA Sealing - 316 Stainless Steel Material
MI ITEM #11446119
MFR #ZUSA-PF-8436
Price$19.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 316 Stainless Steel Material
MI ITEM #11446119
MFR #ZUSA-PF-8436

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.17/each

Specifications

Dimensions

  • Hex Size
    13 mm
  • Length
    15 mm

Details

  • Material
    316 Stainless Steel
  • Pressure Class
    Class 150 psi
  • Shape
    Plug
  • UPC_NO
    193005000000
  • Working Pressure
    150 psi

Overview

Mfr description
ZUSA-PF-8436 PIPE FITTING W/ THREAD SEAL
  • The male threads on these fittings have a pre-applied PTFE thread sealant for extra leak protection.
  • Use Class 150 fittings in low-pressure applications.
  • 316 Stainless Steel has excellent corrosion resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought