Motion
ZUSA-PF-7836
USA Sealing - 304 Stainless Steel Material
Mi Item #11446187
MFR #ZUSA-PF-7836
Price$43.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 304 Stainless Steel Material
Mi Item #11446187
MFR #ZUSA-PF-7836

Mfr description
ZUSA-PF-7836 PIPE FITTING - 304 STAINLES
  • Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
  • Use these fittings in extreme-pressure applications. 304 Stainless Steel has very good corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.25/each

Specifications

Dimensions

  • Hex Size
    7/8 in
  • Length
    1-7/16 in

Details

  • Material
    304 Stainless Steel
  • Shape
    Straight
  • UPC_NO
    193005000000
  • Working Pressure
    4900 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)