Overview
Mfr description
ZUSA-PF-7879 PIPE FITTING - 304 STAINLES
- Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
- Use these fittings in extreme-pressure applications. 304 Stainless Steel has very good corrosion resistance.
Specifications
- Material304 Stainless Steel
- ShapeElbow
- UPC_NO193005000000
- Working Pressure7500 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data