Motion
ZUSA-PF-8786
USA Sealing - 316 Stainless Steel Material
MI ITEM #11446281
MFR #ZUSA-PF-8786
List Price$153.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 316 Stainless Steel Material
MI ITEM #11446281
MFR #ZUSA-PF-8786

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.32/each for your price

Overview

Mfr description
ZUSA-PF-8786 PIPE FITTING - 316 STAINLES
  • Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
  • Use these fittings in extreme-pressure applications.
  • 316 Stainless Steel has excellent corrosion resistance.

Specifications

  • Material
    316 Stainless Steel
  • Length
    2-9/32 in
  • Shape
    Straight
  • UPC_NO
    193005000000
  • Working Pressure
    4400 psi
  • Hex Size
    1-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text