Motion
ZUSA-PF-8961
USA Sealing - Steel (Zinc-Galvanized) Material
MI ITEM #11446287
MFR #ZUSA-PF-8961
List Price$99.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Steel (Zinc-Galvanized) Material
MI ITEM #11446287
MFR #ZUSA-PF-8961

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.84/each for your price

Overview

Mfr description
ZUSA-PF-8961 PIPE FITTING - STEEL (ZINC-
  • Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
  • Use these fittings in extreme-pressure applications.
  • Galvanized steel has good strength and fair corrosion resistance.

Specifications

  • Material
    Steel (Zinc-Galvanized)
  • Length
    1-57/64 in
  • Shape
    Straight
  • UPC_NO
    193005000000
  • Working Pressure
    4600 psi
  • Hex Size
    1-5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought