Motion
ZUSA-PF-7987
USA Sealing - Steel (Zinc-Galvanized) Material
MI ITEM #11446290
MFR #ZUSA-PF-7987
Price$21.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Steel (Zinc-Galvanized) Material
MI ITEM #11446290
MFR #ZUSA-PF-7987

Mfr description
ZUSA-PF-7987 PIPE FITTING - STEEL (ZINC-
  • Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
  • Use these fittings in extreme-pressure applications.
  • Galvanized steel has good strength and fair corrosion resistance.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.87/each

Specifications

Dimensions

  • Hex Size
    3/4 in
  • Length
    1-27/64 in

Details

  • Material
    Steel (Zinc-Galvanized)
  • Shape
    Straight
  • UPC_NO
    193005000000
  • Working Pressure
    6600 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)