Motion
ZUSA-PF-8973
USA Sealing - Steel (Zinc-Galvanized) Material
Mi Item #11446319
MFR #ZUSA-PF-8973
Price$14.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Steel (Zinc-Galvanized) Material
Mi Item #11446319
MFR #ZUSA-PF-8973

Mfr description
ZUSA-PF-8973 PIPE FITTING - STEEL (ZINC-
  • Instrumentation fittings are machined to an exceptional tolerance level with rolled threads for increased strength.
  • Use these fittings in extreme-pressure applications.
  • Galvanized steel has good strength and fair corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.47/each

Specifications

Dimensions

  • Hex Size
    5/8 in
  • Length
    1-1/32 in

Details

  • Material
    Steel (Zinc-Galvanized)
  • Shape
    Straight
  • UPC_NO
    193005000000
  • Working Pressure
    6500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)