Overview
Mfr description
ZUSA-PF-9040 PIPE FITTING - BRASS (NICKE
- Class 1000 fittings have the strength to handle medium-pressure applications.
- The nickel-plating on these brass fittings creates a shiny finish and provides protection in corrosive environments.
Specifications
- MaterialBrass (Nickel-Plated)
- ShapeElbow
- UPC_NO193005000000
- Working Pressure1000 psi
- Pressure ClassClass 1000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data