Motion
ZUSA-PF-9065
USA Sealing - Brass (Nickel-Plated) Material
Mi Item #11446380
MFR #ZUSA-PF-9065
Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Brass (Nickel-Plated) Material
Mi Item #11446380
MFR #ZUSA-PF-9065

Mfr description
ZUSA-PF-9065 PIPE FITTING - BRASS (NICKE
  • Class 1000 fittings have the strength to handle medium-pressure applications.
  • The nickel-plating on these brass fittings creates a shiny finish and provides protection in corrosive environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.82/each

Specifications

Dimensions

  • Hex Size
    3/8 in
  • Length
    35/64 in

Details

  • Material
    Brass (Nickel-Plated)
  • Pressure Class
    Class 1000 psi
  • Shape
    Plug
  • UPC_NO
    193005000000
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)