Motion
ZUSA-PF-9068
USA Sealing - Brass (Nickel-Plated) Material
MI ITEM #11446383
MFR #ZUSA-PF-9068
List Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Brass (Nickel-Plated) Material
MI ITEM #11446383
MFR #ZUSA-PF-9068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.63/each for your price

Overview

Mfr description
ZUSA-PF-9068 PIPE FITTING - BRASS (NICKE
  • Class 1000 fittings have the strength to handle medium-pressure applications.
  • The nickel-plating on these brass fittings creates a shiny finish and provides protection in corrosive environments.

Specifications

  • Material
    Brass (Nickel-Plated)
  • Length
    25/32 in
  • Shape
    Plug
  • UPC_NO
    193005000000
  • Working Pressure
    1000 psi
  • Hex Size
    11/16 in
  • Pressure Class
    Class 1000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought