Motion
ZUSA-PF-9091
USA Sealing - Brass (Black Zinc-Plated) Material
MI ITEM #11446406
MFR #ZUSA-PF-9091
List Price$13.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Brass (Black Zinc-Plated) Material
MI ITEM #11446406
MFR #ZUSA-PF-9091

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.41/each for your price

Overview

Mfr description
ZUSA-PF-9091 PIPE FITTING - BRASS (BLACK
  • Class 1000 fittings have the strength to handle medium-pressure applications.
  • The nickel-plating on these brass fittings creates a shiny finish and provides protection in corrosive environments.

Specifications

  • Material
    Brass (Black Zinc-Plated)
  • Length
    1 in
  • Shape
    Straight
  • UPC_NO
    193005000000
  • Working Pressure
    1000 psi
  • Hex Size
    7/8 in
  • Pressure Class
    Class 1000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought