Motion
ZUSA-PF-9399
USA Sealing - Aluminum Material
Mi Item #11446506
MFR #ZUSA-PF-9399
Price$19.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Aluminum Material
Mi Item #11446506
MFR #ZUSA-PF-9399

Mfr description
ZUSA-PF-9399 PIPE FITTING - ALUMINUM - C
  • Use Class 150 fittings in low-pressure applications.
  • Aluminum is lightweight and has good corrosion resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.96/each

Specifications

Dimensions

  • Hex Size
    1-3/16 in
  • Length
    1 in

Details

  • Material
    Aluminum
  • Pressure Class
    Class 150 psi
  • Shape
    Straight
  • UPC_NO
    193005062743
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)