Motion
ZUSA-PF-9439
USA Sealing - Aluminum Material
MI ITEM #11446547
MFR #ZUSA-PF-9439
List Price$149.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - Aluminum Material
MI ITEM #11446547
MFR #ZUSA-PF-9439

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.53/each for your price

Overview

Mfr description
ZUSA-PF-9439 PIPE FITTING - ALUMINUM - C
  • Use Class 150 fittings in low-pressure applications.
  • Aluminum is lightweight and has good corrosion resistance.

Specifications

  • Material
    Aluminum
  • Length
    3 in
  • Shape
    Straight
  • UPC_NO
    193005062255
  • Working Pressure
    150 psi
  • Hex Size
    3-1/4 in
  • Pressure Class
    Class 150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text