Overview
Mfr description
ZUSA-PF-9485 PIPE FITTING - ALUMINUM - C
- Use Class 150 fittings in low-pressure applications.
- Aluminum is lightweight and has good corrosion resistance.
Specifications
- MaterialAluminum
- Length15/16 in
- ShapeLocknut
- UPC_NO193005061777
- Working Pressure150 psi
- Hex Size4-1/2 in
- Pressure ClassClass 150 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data